Apply to be a TradeMaster!
Main product image of 16" Antimicrobial R8 - 25' Bag
Magnifying glass
Hover image to zoom

16" Antimicrobial R8 - 25' Bag

SKU:
AMBII25R8B-16
Rating:
(1)
Q&A:
(0)
16" Antimicrobial R8 - 25' Bag
Magnifying glass
Hover image to zoom
$178.86 each
In Stock
In Stock
Get 26 Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
16" Diameter
Product Highlight: Insulation
R-8.0

Description

–
AMBlue II (25' length) is a premium antimicrobial UL listed and labeled Class 1 flexible air duct, used in the HVAC industry as a supply and return air duct in low to medium pressure duct systems.

Specs

–
Length (Feet):

25'

Diameter (Inches):

16"

Insulation:

R-8.0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will be buying for the rest, good price product and shippi

Quality item , couldn't beat price and shipping, with prompt delivery.
Indy
Indiana U.S.A.
21 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy