Apply to be a TradeMaster!
Main product image of 2" x 1" x 2" Press Copper Tee
Magnifying glass
Hover image to zoom
2" x 1" x 2" Press Copper Tee
Magnifying glass
Hover image to zoom
$128.56 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1" x 2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper

Description

–
Note: Image may not be actual representation of item.

Specs

–
Size:

2" x 1" x 2"

Material:

Copper

Application:

Plumbing

Connection Type:

Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy again

The mid connect on the tee could be longer - would make Propress tool connection easier
7
Connecticut
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Make my work easy. I love it.
ISJ
Millville, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pro press fittings

Great product and the price is excellent.
Sergio
Maryland
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy