Apply to be a TradeMaster!
Main product image of #41-M 1/8" Vertical Radiator Steam Vent (Straight Shank)
Magnifying glass
Hover image to zoom

#41-M 1/8" Vertical Radiator Steam Vent (Straight Shank)

SKU:
41-M
Rating:
(2)
Q&A:
(0)
#41-M 1/8" Vertical Radiator Steam Vent (Straight Shank)
Magnifying glass
Hover image to zoom
$24.53 each
In Stock
In Stock
Get 10 Wed, Oct 7 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: System Type
Steam
Product Highlight: Max Pressure (PSI)
10 MAX PSI
Product Highlight: Body Pattern
Straight

Description

–
Single-port, straight-shank vent for small steam systems. Angle cut of telescopic siphon assures positive drainage.

  • Size Connection: 1/8" Straight shank
  • Operating Pressure: Up to 6 PSI
  • Maximum Pressure: 10 PSI

Specs

–
System Type:

Steam

Application:

Radiator Vent

Size:

1/8"

Valve Type:

Straight

Max Pressure (PSI):

10

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Thermostatic Rad Valve w/ Vac Breaker (1 Pipe Steam)
SKU: 013G0140
Danfoss

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will not buy these valves again.

Original valve and replacement valves failed to close right out of the box
Tony
New York City
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again…

Quick shipping and great product! Thank you!
Ron C
New York, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy