Apply to be a TradeMaster!
Main product image of #675 1/8" NPT Auto Vent
Magnifying glass
Hover image to zoom
#675 1/8" NPT Auto Vent
Magnifying glass
Hover image to zoom
$33.33 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Material
Brass
Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Body Pattern
Straight

Description

–
The Auto-Vent 675 purges and eliminates air in water lines, installs vertical at highest points on line.

A low cost, low profile vent valve made of forged brass with a Polypropylene float with a 1/8 NPT connection – Great for places where height restrictions are an issue! “Only 1-1/2" inches in height!”

Product Application: Residential or commercial heating and cooling systems.

Specs

–
System Type:

Hydronic (Water)

Application:

Radiator Vent

Material:

Brass

Size:

1/8"

Connection Type:

Male Threaded

Body Pattern:

Straight

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy