Apply to be a TradeMaster!
Main product image of 1/4" Automatic Air Vent, FV147A
Magnifying glass
Hover image to zoom

1/4" Automatic Air Vent, FV147A

Brand:
Resideo
SKU:
FV147A
Rating:
(5)
Q&A:
(0)
1/4" Automatic Air Vent, FV147A
Magnifying glass
Hover image to zoom
$9.63 each
In Stock
In Stock
Get 42 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Body Pattern
Angle
Product Highlight: Height
2"

Description

–
The Maxivent features a low profile, fit anywhere solid brass body and cover, and a high temperature polypropylene float. For use in residential or commercial heating and cooling systems.

Specs

–
Application:

Heating

Cooling

Material:

Brass

Size:

1/4"

Connection Type:

Threaded

Thread Type:

Male

Max Operating Temp:

240°F

Body Pattern:

Angle

Max. Working Pressure:

150 psi

Thread Size:

1/4"

Height:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" NPT Float Type Automatic Air Vent 150 PSI, 240F, FV180A
SKU: FV180A
Resideo

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Boiler/radiator parts

A+++++ parts and customer service. Quick response to product questions, very fast shipping and quality parts.
Skyjockey
Illinois
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ideal for venting stubborn steam radiators!

Had one radiator out of a 16-unit 1930's steam 2-pipe system that just wouldn't flow properly. I replaced the steam trap (also from SupplyHouse) but no-go. Only if I cracked open the Union but would I get some nice flow and heat. Drilled out the original 1/4 plug, tapped the hole for NPT and this vent worked great!
DWinNC
Greensboro, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

working as it should
Art
MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

All brass so nothing to dry rot away after a few years of heat. The price was about a 1/3 of what the local stores were selling for.
do57
Berwick,Pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

I use it to fix my watter heater solar pannel, another company wanted the doble the price for this part i am glad i found this guys on the internet.
fevd1
Florida
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy