Apply to be a TradeMaster!
Main product image of Linear 1-1/2" Tub Drain Kit w/ Overflow, MF35845 (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom

Linear 1-1/2" Tub Drain Kit w/ Overflow, MF35845 (Oil Rubbed Bronze)

Brand:
Jacuzzi
SKU:
MF35845
Rating:
(0)
Q&A:
(0)
Linear 1-1/2" Tub Drain Kit w/ Overflow, MF35845 (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom
$214.11 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Oil Rubbed Bronze

Description

–
Legendary for performance, reliability and ease of use, we set the standard by which all wellness products are measured. While imitation may be the sincerest form of flattery, only 60 years of innovation can produce designs made to the exacting standards of the Jacuzzi brand. Jacuzzi products are designed for reliability, both inside and out. From the quality of our materials to the perfect balance of form and functionality, our products represent decades of innovation, design, performance and ease of use.

Features:
  • Covered under Jacuzzi's 90 day parts warranty
  • Constructed of pvc ensuring durability and dependability
  • Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
  • Coordinates with products from the Jacuzzi line seamlessly
  • Fits 1.5" drains

Specs

–
Finish:

Oil Rubbed Bronze

Drain Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy