Apply to be a TradeMaster!
Main product image of 80 MFD Oval Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

80 MFD Oval Run Capacitor (440/370V)

Brand:
Jard
SKU:
12840
Rating:
(0)
Q&A:
(0)
80 MFD Oval Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$20.76 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
80 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2-3/4" Diameter
Product Highlight: Height (Inches)
3.91" Height
Product Highlight: Depth (Inches)
1-3/4" Depth

Description

–
Features:
  • Non-PCB capacitors.
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL and CSA listings available
  • 50/60 Hz

Specs

–
Voltage:

440/370V

Type:

Capacitor

MFD:

80

Shape:

Oval

Depth (Inches):

1-3/4"

Diameter (Inches):

2-3/4"

Height (Inches):

3.91"

Width (Inches):

2-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Depth (Inches)
Diameter (Inches)
440/370V
80
Oval
1-3/4"
2-3/4"
440/370V
80
Oval
1-3/4"
2-3/4"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy