Apply to be a TradeMaster!
Jard 2 Pole Definite Purpose Contactor w/ Lugs (25A, 24V)

Jard 2 Pole Definite Purpose Contactor w/ Lugs (25A, 24V)

Brand:
Jard
SKU:
17225-JARD
Rating:
(0)
Q&A:
(0)
Jard 2 Pole Definite Purpose Contactor w/ Lugs (25A, 24V)
$25.40 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
25 Amps
Product Highlight: Voltage
24V

Description

–
  • Designed for use on refrigeration, air conditioning and electric heating systems
  • High performance as well as Reliability
  • Universal mounting base allows replacement of most contactor brands
  • Lugs and quick connects

Specs

–
Poles:

2

Type:

Contactor

Amperage:

25

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy