Apply to be a TradeMaster!
Main product image of SPST 24V Heavy Duty Fan Switching Relay
Magnifying glass
Hover image to zoom

SPST 24V Heavy Duty Fan Switching Relay

Brand:
Jard
SKU:
92360
Rating:
(0)
Q&A:
(0)
SPST 24V Heavy Duty Fan Switching Relay
Magnifying glass
Hover image to zoom
92360 has been discontinued
Discontinued May 30, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
SPST Relay (24V)
Brand:
MARS
SKU:90360
(0)
Backorder
Backorder
Get it Thu, Jul 9 - Thu, Aug 6
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
24V

Description

Note: Image may not reflect actual product

Heavy Duty Fan Switching Relays

Jard Heavy Duty Fan Relays are used on heating and air conditioning equipment to provide switching of heavier loads with a compact size relay.

Features:
  • 25 Amp switching
  • Universal mounting bracket
  • Quick-connect terminals
  • UL and CUR
  • Coil Voltage: 24
  • Contact Rating:
    Voltage: 120
    Full Load:12
    Locked Rotor: 60
    Resistive: 18
  • Replaces: Essex/RBM: 90-360Q

Specs

Product Type:

Relay

Action:

SPST

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm