Apply to be a TradeMaster!
SPST 208/240V General Purpose Switching Relay

SPST 208/240V General Purpose Switching Relay

Brand:
Jard
SKU:
M90292
Rating:
(0)
Q&A:
(0)
SPST 208/240V General Purpose Switching Relay
$36.06 each
In Stock
In Stock
Get 3 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/240V, 208V, 240v

Description

–


Features:

  • 16 Amp switching
  • 55 Amp inrush current
  • Quick-connect terminals
  • Universal mounting bracket
  • UL and CUR

Specifications

  • Normally Open Coil Voltage: 208/240
  • Contact Rating 125/250 VAC
    Inductive: 25 amps inrush
    Resistance: 16 amps
  • Replaces Essex: 90-292
  • Replaces White Rodgers RBM: 90-292Q

Specs

–
Product Type:

Relay

Voltage:

208/240V

208V

240v

Action:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy