Apply to be a TradeMaster!
DPDT 24V Power-Power Relay

DPDT 24V Power-Power Relay

Brand:
Jard
SKU:
M90340
Rating:
(0)
Q&A:
(0)
DPDT 24V Power-Power Relay
$27.54 each
In Stock
In Stock
Get 99 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–

Features:

  • Replaces Honeywell, White-Rodgers/RBM
  • 2.13" x 1.88" x 2.25"
  • Quick-connect terminals
  • Base designed for easy replacement of competitive relays
  • Molded terminal numbers and circuit diagram on top of relay
  • UL and CUR

Specifications

  • Coil Voltage: 24
  • Terminals 1-2-3: Power
  • Terminals 4-5-6: Power
  • Replaces Essex/RBM: 90-340
  • Replaces Honeywell: R8222D1014

Specs

–
Voltage:

24V

Action:

DPDT

Product Type:

Relay

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy