Apply to be a TradeMaster!
Filter menu expanded

Filters

1 item
Reset

SORT

Jet Hoses

Help Face
Need a little help?
1 item
Grid
List
Compare
Product Image of Vander Hose with NPT Male Fittings for JM-2900 and JM-3000 (3/8" x 200'), 176020
Vander Hose with NPT Male Fittings for JM-2900 and JM-3000 (3/8" x 200'), 176020
SKU: 200JH2
$605.44 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Articles
More About Jet Hoses

Jet Hoses are the high pressure hoses that carry water from a drain jetter to the nozzle working in the line. General Pipe Cleaners rates its 1/8, 1/4 and 3/8 inch jetter hoses for a 4000 psi maximum working pressure and a 10,000 psi maximum burst pressure. Construction pairs a specially formulated elastomer tube with a bonded polyester braid and a proprietary urethane blend cover, and the hoses feature male NPT fittings. Diameters in that line run from 1/8 inch for small lines to 1/2 inch for main lines, and lengths change with each diameter. Contractors match the hose to the jetter, the pipe size, and the distance to the blockage. Getting that match right matters because a hose that's too large for the line or too short to reach the clog slows the job, and a hose that doesn't suit the machine can't deliver the cleaning performance the jetter was built for.

Subcategories

  • 1/8 Inch Jetter Hoses: The 1/8 inch jetter hose is the smallest diameter in the General Pipe Cleaners hose line and navigates 1.5 to 2 inch lines. Plumbers use it on small diameter drains and tight bends where a larger hose won't make the turn. It comes in 30, 50 and 75 foot lengths. Maximum working pressure is 4000 psi.
  • 1/4 Inch Jetter Hoses: The 1/4 inch jetter hose clears 2 to 4 inch lines. Plumbers choose it when the line is too large for the 1/8 inch hose and a longer run is needed. Lengths run 100, 150 and 200 feet. The hose carries a 4000 psi maximum working pressure and a 10,000 psi maximum burst pressure.
  • 3/8 Inch Jetter Hoses: The 3/8 inch jetter hose is rated as ideal for 4 to 8 inch drains. Drain cleaning contractors use it on larger drains and long runs. Lengths run 100, 115, 200, 250 and 300 feet. Maximum working pressure is 4000 psi, with a 10,000 psi maximum burst rating.
  • 1/2 Inch Jetter Hoses: The 1/2 inch jetter hose handles main lines. Crews working long main line runs use it for the longest lengths in the line, which are 250 and 400 feet. It carries a 4000 psi maximum working pressure and a 12,000 psi maximum burst pressure. Like the other sizes, it features male NPT fittings.

Buying Guide

Start with the jetter. The hose has to match the machine's fittings and pressure range, so check the connection type and the maximum working pressure of the unit before anything else. General Pipe Cleaners hoses feature male NPT fittings and carry a 4000 psi maximum working pressure, so confirm the jetter's thread and pressure rating suit the hose.

Next, match diameter to pipe size. In the General Pipe Cleaners line, the 1/8 inch hose navigates 1.5 to 2 inch lines, the 1/4 inch hose clears 2 to 4 inch lines, the 3/8 inch hose suits 4 to 8 inch drains, and the 1/2 inch hose handles main lines. A hose that's too large for the line won't make the bends.

Then pick length by the distance to the blockage, since Jet Hoses are sold in fixed lengths that vary by diameter. Available lengths run from 30 feet on the 1/8 inch hose to 400 feet on the 1/2 inch hose. Measure the longest typical run and add margin for access limits.

When comparing hoses, check the burst rating too. The 1/2 inch hose carries a 12,000 psi maximum burst pressure, while the 1/8, 1/4 and 3/8 inch sizes are rated at 10,000 psi. Inspect each hose for cover abrasion, kinks, and damaged fittings before every job, and retire any hose that shows wear.

Frequently Asked Questions

What size jet hose works for a 4 inch drain?

In the General Pipe Cleaners line, the 1/4 inch jet hose clears 2 to 4 inch lines and the 3/8 inch hose suits 4 to 8 inch drains. A 4 inch drain falls in both ranges, so the decision comes down to the jetter and the length of the run. Check the machine's rating before choosing.

What pressure are jet hoses rated for?

General Pipe Cleaners rates its 1/8, 1/4 and 3/8 inch jet hoses at a 4000 psi maximum working pressure and a 10,000 psi maximum burst pressure. Its 1/2 inch jet hose is also rated at 4000 psi working pressure, with a 12,000 psi maximum burst pressure. Match the hose rating to the jetter's output.

What fittings do jetter hoses use?

General Pipe Cleaners jet hoses feature male NPT fittings on every diameter. Confirm the thread on the jetter outlet and the nozzle before ordering a replacement jet hose, since the connections have to mate.

How long do jet hoses come?

Jet hose lengths depend on diameter. In the General Pipe Cleaners line, the 1/8 inch hose comes in 30, 50 and 75 feet, the 1/4 inch hose in 100, 150 and 200 feet, and the 3/8 inch hose in 100, 115, 200, 250 and 300 feet. The 1/2 inch hose comes in 250 and 400 feet.

What are jetter hoses made of, and what should I look for when inspecting one?

General Pipe Cleaners jet hoses use a specially formulated elastomer tube, a bonded polyester braid reinforcement, and a proprietary urethane blend cover. The 1/8 inch hose has an orange cover and the other sizes are black. Check any jet hose for cover abrasion, kinks and damaged fittings, and retire it when wear shows.

Didn't find what you're looking for? 
Let us know
.