Apply to be a TradeMaster!
Main product image of 1/2" Black Solid Plug
Magnifying glass
Hover image to zoom

1/2" Black Solid Plug

Brand:
Jinan
SKU:
J-BLPS-05
Rating:
(1)
Q&A:
(1)
1/2" Black Solid Plug
Magnifying glass
Hover image to zoom
J-BLPS-05 has been discontinued
Discontinued January 18, 2022
This product has been discontinued.
Direct Replacement:
1/2" Black Solid Plug
Brand:
Boshart
SKU:2-BLPS-05
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Solid Plug

Specs

–
Size:

1/2"

Connection Type:

Threaded

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy it again

Every time I order from Supply House everything from ordering to shipping is prompt and on time. They always have the parts that I need.
Buyer
Cleveland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi, I have a customer who is asking for: 1" coupling NPT(Black Iron not cast or galvanized). Would your black pipe fittings be considered black iron?

Asked by Dan 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, our "Black" fittings are considered black iron. BLC100 would be the 1" coupling that you are looking for. https://www.supplyhouse.com/Bluefin-BLC100-1-Black-Coupling

Was this review helpful to you?