Apply to be a TradeMaster!
Main product image of 1/2" Black Solid Plug
Magnifying glass
Hover image to zoom

1/2" Black Solid Plug

Brand:
Boshart
SKU:
2-BLPS-05
Rating:
(0)
Q&A:
(0)
1/2" Black Solid Plug
Magnifying glass
Hover image to zoom
$2.62 each
BOX UP & SAVE 12%
$92.40 box of 40
$2.31 each
In Stock
In Stock
Get 259 Tue, Nov 24
Order by today, receive Tuesday
Size: 
1/2"
3/4"
This item replaces: BLSP050

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection

Description

–
Black Solid Plug

Specs

–
Size:

1/2"

Connection Type:

Threaded

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy