Apply to be a TradeMaster!
Main product image of 1/2" NPS x 3/8" COMP x 3/8" OD Speedfit Angle Stop Adapter Valve
Magnifying glass
Hover image to zoom

1/2" NPS x 3/8" COMP x 3/8" OD Speedfit Angle Stop Adapter Valve

SKU:
ASVPP6LF
Rating:
(0)
Q&A:
(0)
1/2" NPS x 3/8" COMP x 3/8" OD Speedfit Angle Stop Adapter Valve
Magnifying glass
Hover image to zoom
$22.99 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8" x 3/8"
Product Highlight: Connection Type
NPS x Compression x OD Connection

Description

–
John Guest Push-to-Connect Angle Stop Adapter Valves are manufactured from white polypropylene and equipped with EPDM O-rings utilizing John Guest’s push-fit technology to make easy, reliable, leak-free connections. They have been developed to satisfy the compatibility needs for a wide range of applications and can be used on plastic or soft copper tubing. To make a connection, the tube is simply pushed in by hand; the unique John Guest collet locking system holds the tubing firmly in place. Disconnection is just as easy and requires no special tools.

  • Lead-free, corrosion free, non-toxic, and more chemically resistant than other plastics
  • Manufactured with FDA compliant materials and NSF 61 and 51 certified

  • Possible applications include: reverse osmosis systems, ice makers, home/office coffee and beverage dispensing equipment, hydroponics and aquarium/aquatics
Specifications:
150 psi @ 70°F, 60 psi @ 140°F

Specs

–
Product Type:

Valve

Size:

1/2" x 3/8" x 3/8"

Connection Type:

NPS x Compression x OD

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy