Apply to be a TradeMaster!
Main product image of White Polypropylene Appliance Service and Repair Fittings Kit (86 Fittings)
Magnifying glass
Hover image to zoom

White Polypropylene Appliance Service and Repair Fittings Kit (86 Fittings)

SKU:
KIT-ISRKA
Rating:
(0)
Q&A:
(0)
White Polypropylene Appliance Service and Repair Fittings Kit (86 Fittings)
Magnifying glass
Hover image to zoom
$446.27 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene

Description

–
The John Guest Push-Fit Appliance Fittings Kit includes 86 of the most popular 1/4 in., 5/16 in., and 3/8 in. fittings used by appliance manufacturers, installers, and service technicians. John Guest fittings have been specifically designed to provide the highest level of quality and reliability. In most cases, John Guest fittings will meet or exceed OEM quality and specifications. They can be used on plastic or soft copper tubing utilizing John Guest’s push-fit technology to make easy, reliable, leak-free connections. To keep you organized the kit comes packaged in a sturdy compartmentalized box with an identification label adhered to the inside cover.

Kit includes: (five) 1/4 in., 5/16 in. and 3/8 in. Unions, (five) 5/16 in. to 1/4 in. and 3/8 in. to 1/4 in. Reducing Unions, (five) 1/4 in., 5/16 in. and 3/8 in. Elbows, (five) 5/16 in. to 1/4 in. and 3/8 in. to 1/4 in. Reducing Elbows, (five) 1/4 in., 5/16 in. and 3/8 in. Plugs, (five) 1/4 in. x 7/16 in. - 24 UNS Faucet Connectors, (two) 3/8 in. x 9/14 in. - 24 UNEF Female Connectors, (two) 1/4 in. and 3/8 in. Check Valves, (two) 1/4 in. Stackable Tees, (two) 3/8 in. x 3/4 in. - 11.5 NH Female Dishwasher Connectors, (one) 3/8 in. O.D. x 3/8 in. Female NPT Valve, (one) 1/4 in. and 3/8 in. Straight Valves, (one) 1/2 in. Compression x 3/8 in. Compression x 1/4 in. O.D. Convertible Angle Stop, (one) 1/2 in. Compression x 3/8 in. Compression x 3/8 in. O.D. Convertible Angle Stop Adapter Valve, and (1) Tube Cutter.

Kit includes 86 of the most popular 1/4 in., 5/16 in. and 3/8 in. fittings used for appliance applications

Manufactured from white polypropylene and equipped with EPDM O-rings

Fittings can be used with plastic or soft copper tubing

Lead-free, corrosion free, non-toxic, and more chemically resistant than other plastics

Manufactured with FDA compliant materials and NSF 61 and 51 certified

Specifications:
150 psi @ 70°F, 60 psi @ 140°F

Specs

–
Product Type:

Kit

Material:

Polypropylene

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy