Apply to be a TradeMaster!
Main product image of 1/4", 3/8" OD Black Polypropylene Service and Repair Water Filtration Fittings Kit (101 Fittings)
Magnifying glass
Hover image to zoom

1/4", 3/8" OD Black Polypropylene Service and Repair Water Filtration Fittings Kit (101 Fittings)

Brand:
John Guest
SKU:
KIT-ISRKE
Rating:
(0)
Q&A:
(0)
1/4", 3/8" OD Black Polypropylene Service and Repair Water Filtration Fittings Kit (101 Fittings)
Magnifying glass
Hover image to zoom
$356.41 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Color
Black

Description

–
The John Guest Push-Fit Water Filtration Fittings Kit includes a wide range of the most popular 1/4 in. and 3/8 in. fittings and valves. Fittings and valves are lead-free, manufactured from black polypropylene and equipped with EPDM O-rings. Black polypropylene is not only chemically resistant, but has the added benefit of UV resistance as well. They can be used on plastic or soft copper tubing utilizing John Guest’s push-fit technology to make easy, reliable, leak-free connections. To keep you organized the kit comes packaged in a sturdy compartmentalized box with an identification label adhered to the inside cover.

Kit includes: (five) 1/4 in., 1/4 in. x 3/8 in., 3/8 in. x 1/4 in., 3/8 in. Males Connectors, (five) 1/4 in. and 3/8 in. Tees, (five) 1/4 in. and 3/8 in. Elbows, (five) 1/4 in. and 3/8 in. Unions, (five) 1/4 in. and 3/8 in. Male NPTF Stem Adapters, (five) 3/8 in. to 1/4 in. and 1/2 in. to 3/8 in. Reducing Unions, (five) 1/4 in. and 3/8 in. Plug-In Elbows, (five) 1/4 in. Female NPTF Adapters, (five) 1/4 in., 3/8 in. x 1/4 in., and 3/8 in. Male NPTF Fixed Elbows, and (1) Tube Cutter.

Kit includes 101 of the most popular 1/4 in. and 3/8 in. fittings and valves

Manufactured from black polypropylene and equipped with EPDM O-rings

Fittings can be used with plastic or soft copper tubing

Lead-free, corrosion free, non-toxic, and more chemically resistant than other plastics

Manufactured with FDA compliant materials and NSF 61 and 51 certified

Specifications:
150 psi @ 70°F, 60 psi @ 140°F

Specs

–
Product Type:

Kit

Material:

Polypropylene

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy