Apply to be a TradeMaster!
Main product image of 3/8" x 3/4"-11.5 NH 90° ProLock Female Garden Hose Elbow
Magnifying glass
Hover image to zoom
3/8" x 3/4"-11.5 NH 90° ProLock Female Garden Hose Elbow
Magnifying glass
Hover image to zoom
$11.70 each
BOX UP & SAVE 11%
$52.25 box of 5
$10.45 each
In Stock
In Stock
Get 16 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/4"

Description

–
ProLock Push-to-Connect Female Swivel Elbows are manufactured from black polypropylene and equipped with EPDM O-rings utilizing John Guest’s push-fit technology to make easy, reliable, leak-free connections. They have been developed to satisfy the compatibility needs for a wide range of applications and can be used on plastic or soft copper tubing. To make a connection, the tube is simply pushed in by hand; the unique John Guest collet locking system holds the tubing firmly in place. Disconnection is just as easy and requires no special tools.

Features:
  • For use with copper, PEX and CPVC
  • Suitable for hot and cold potable water and hydronic heating applications
  • Approved for behind-wall use
  • Twist-to-lock technology provides added security
  • 25-Years warranty
  • Code-approved
  • Lead-free, Full flow, & UV Resistant

Specifications:
  • 160 psi @ 73°F
  • 100 psi @ 180°F
  • 80 psi @ 200°F

Specs

–
Product Type:

Elbow

Size:

3/8" x 3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy