Apply to be a TradeMaster!
Main product image of 3/8" Male Compression x 3/8" Female Compression x 3/8" OD Speedfit Angle Stop Adapter Valve
Magnifying glass
Hover image to zoom

3/8" Male Compression x 3/8" Female Compression x 3/8" OD Speedfit Angle Stop Adapter Valve

SKU:
PASVPP2
Rating:
(0)
Q&A:
(0)
3/8" Male Compression x 3/8" Female Compression x 3/8" OD Speedfit Angle Stop Adapter Valve
Magnifying glass
Hover image to zoom
$14.19 each
In Stock
In Stock
Get 2 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8" x 3/8"
Product Highlight: Connection Type
Compression x Compression x OD Connection
Product Highlight: Thread Type
Male x Female x Tube Thread Type

Description

–
The John Guest Plastic Angle Stop Adapter Valve installs between the cold water supply valve and the riser line to your faucet. It gives you a separate shut-off with a quick connect fitting and is perfect for reverse osmosis, filtration systems, automatic coffee brewers, ice makers and many more applications.

  • 3/8" male compression x 3/8" female compression thread
  • 3/8" OD quick connect fitting
  • Push-fit technology
  • EPDM O-rings
  • NSF Certified 61 Section 9-G
  • Intended for use with potable water
  • NOT suitable for use with air or inert gases

Specs

–
Product Type:

Valve

Size:

3/8" x 3/8" x 3/8"

Connection Type:

Compression x Compression x OD

Thread Type:

Male x Female x Tube

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy