Apply to be a TradeMaster!
Main product image of 1/2" NPS x 3/8" Female Compression x 3/8" OD Angle Stop Adapter Valve (Conversion Thread)
Magnifying glass
Hover image to zoom

1/2" NPS x 3/8" Female Compression x 3/8" OD Angle Stop Adapter Valve (Conversion Thread)

SKU:
PASVPP6
Rating:
(0)
Q&A:
(0)
1/2" NPS x 3/8" Female Compression x 3/8" OD Angle Stop Adapter Valve (Conversion Thread)
Magnifying glass
Hover image to zoom
$19.70 each
BOX UP & SAVE 7%
$364.60 box of 20
$18.23 each
In Stock
In Stock
Get 10 Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8" x 3/8"
Product Highlight: Connection Type
NPS x Compression x OD Connection
Product Highlight: Thread Type
Conversion x Female x Tube Thread Type

Description

–
  • Push-fit technology
  • Quick disconnection without the need for tools
  • EPDM ‘O’ rings
  • Intended for use with potable water
  • Not suitable for air or inert gases

Specs

–
Product Type:

Adapter

Size:

1/2" x 3/8" x 3/8"

Connection Type:

NPS x Compression x OD

Thread Type:

Conversion x Female x Tube

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy