Apply to be a TradeMaster!
Main product image of 3/8" OD Natural LLDPE Tubing (500 ft Coil)
Magnifying glass
Hover image to zoom

3/8" OD Natural LLDPE Tubing (500 ft Coil)

SKU:
PE-12-EI-0500F-N
Rating:
(0)
Q&A:
(0)
3/8" OD Natural LLDPE Tubing (500 ft Coil)
Magnifying glass
Hover image to zoom
PE-12-EI-0500F-N has been discontinued
Discontinued January 30, 2019
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
3/8" OD Natural LLDPE Tubing (500 ft Coil)
SKU:PE-12-EI-DF-N
(2)
Order by today, receive 11 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Length (Feet)
500' Length
Product Highlight: Size
3/8"
Product Highlight: Connection Type
OD Connection
Product Highlight: Color
Natural

Description

John Guest 3/8 in. LLDPE Polyethylene Tubing is ideal for use in a wide range of applications requiring low-temperature, flexibility, and durability. Common applications include: water purification, reverse osmosis systems, ice makers and misting systems, car wash systems, home/office coffee and beverage dispensing equipment, and pneumatic lines. It is suitable for a wide range of pressures and temperatures while providing substantial chemical resistance. LLDPE can be used with most OD tubing connectors including John Guest Push-to-Connect fittings and valves.

Manufactured with FDA approved materials; NSF 61 and 51 certified

Durable, flexible, odorless, tasteless, and non-toxic

Plastic spool can be racked easily

Specifications:
  • 0.250" I.D.
  • 230 psi @ 70°F, 120 psi @ 150°F

Specs

Length (Feet):

500'

Product Type:

Tubing

Size:

3/8"

Connection Type:

OD

Color:

Natural

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm