Apply to be a TradeMaster!
Main product image of 1/2" OD Blue LLDPE Tubing (250 ft Coil)
Magnifying glass
Hover image to zoom

1/2" OD Blue LLDPE Tubing (250 ft Coil)

SKU:
PE-16-GI-0250F-B
Rating:
(0)
Q&A:
(0)
1/2" OD Blue LLDPE Tubing (250 ft Coil)
Magnifying glass
Hover image to zoom
PE-16-GI-0250F-B has been discontinued
Discontinued November 28, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" OD Blue LLDPE Tubing (250 ft Coil)
SKU:PE-16-GI-CCLF-B
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Length (Feet)
250' Length
Product Highlight: Size
1/2"
Product Highlight: Connection Type
OD Connection
Product Highlight: Color
Blue

Description

–
John Guest 1/2 in. LLDPE Polyethylene Tubing is ideal for use in a wide range of applications requiring low-temperature, flexibility, and durability. Common applications include: water purification, reverse osmosis systems, ice makers and misting systems, car wash systems, home/office coffee and beverage dispensing equipment, and pneumatic lines. It is suitable for a wide range of pressures and temperatures while providing substantial chemical resistance. LLDPE can be used with most OD tubing connectors including John Guest Push-to-Connect fittings and valves.

Manufactured with FDA approved materials; NSF 61 and 51 certified

Durable, flexible, odorless, tasteless, and non-toxic

Plastic spool can be racked easily

Specifications:
  • 0.375" I.D.
  • 150 psi @ 70°F, 90 psi @ 150°F

Specs

–
Length (Feet):

250'

Product Type:

Tubing

Size:

1/2"

Connection Type:

OD

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm