Apply to be a TradeMaster!
Main product image of JG Twist & Lock Speedfit Contractor Pack
Magnifying glass
Hover image to zoom
JG Twist & Lock Speedfit Contractor Pack
Magnifying glass
Hover image to zoom
$199.35 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The 1/2 in. CTS & 3/4 in. CTS JG Speedfit Push-to-Connect Contractor Pack contains 35 total fittings in 1/2 in. and 3/4 in. CTS sizes, included is: (ten) 1/2 End Caps, (five) 3/4 End Caps, (five) 1/2 Couplers, (five) 3/4 Couplers, (five) 1/2 Elbows, and (five) 3/4 Elbows. These fittings are the easiest and most dependable way to join Copper, PEX, or CPVC pipe in any combination with no solder, glue, or tools required. JG Speedfit fittings use a collet with stainless steel teeth that grips the pipe when fully inserted, and an EPDM O-Ring to provide a permanent, leak-proof seal. When twisted into place, the locking cap locks the pipe in place ensuring maximum security. Disconnection is just as easy with no tools needed; simply twist the cap counterclockwise to unlock then depress collet against the fitting to remove the pipe. JG Speedfit Twist-to-Lock fittings are suitable for hot and cold potable water and hydronic heating applications. Code approved for behind-the-wall installations. 25-Years warranty.

Features
  • JG Speedfit technology provides a reliable, leak-free connection
  • Connects to copper, CPVC and PEX pipe in any combination
  • Simple to use with no tools, torches or glue required
  • Suitable for hot and cold potable water and hydronic heating applications
  • Approved for behind-wall use
  • 25-Years warranty
  • Lead-free, Full flow, & UV Resistant

Specifications:
  • 150 psi @ 70°F
  • 60 psi @ 140°F

John Guest Contractor Pack contains:
  • (5) PEI0420 1/2" CTS Couplers
  • (5) PEI0428 3/4" CTS Couplers
  • (5) PEI0320 1/2" CTS Elbows
  • (5) PEI0328 3/4" CTS Elbows
  • (5) PSEI4620 1/2" CTS End Stops
  • (5) PSEI4628 3/4" CTS End Stops

Specs

–
Includes:

PEI0320

PSEI4620

PEI0420

PEI0428

PEI0328

PSEI4628

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy