Apply to be a TradeMaster!
Main product image of 1/2" CTS ID x 1/2" NPS JG Twist & Lock Speedfit Secure Female Connector (Brass Nut)
Magnifying glass
Hover image to zoom

1/2" CTS ID x 1/2" NPS JG Twist & Lock Speedfit Secure Female Connector (Brass Nut)

Brand:
John Guest
SKU:
PEI452034
Rating:
(0)
Q&A:
(0)
1/2" CTS ID x 1/2" NPS JG Twist & Lock Speedfit Secure Female Connector (Brass Nut)
Magnifying glass
Hover image to zoom
$10.71 each
BOX UP & SAVE 9%
$48.50 box of 5
$9.70 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
CTS x NPS Connection

Description

–
John Guest Speedfit Push-to-Connect Female Connectors are the easiest and most dependable way to join Copper, PEX, or CPVC pipe in any combination to a male threaded connection with no solder, glue, or tools required. JG Speedfit fittings use a collet with stainless steel teeth that grips the pipe when fully inserted, and an EPDM O-Ring to provide a permanent, leak-proof seal. When twisted into place, the locking cap locks the pipe in place ensuring maximum security. Disconnection is just as easy with no tools needed; simply twist the cap counterclockwise to unlock then depress collet against the fitting to remove the pipe.

Features:
  • Suitable for hot and cold potable water and hydronic heating applications
  • Approved for behind-wall use
  • 25-Years warranty
  • Lead-free, Full flow, & UV Resistant
Specifications:
  • 150 psi @ 70°F, 60 psi @ 140°F

Specs

–
Product Type:

Female Adapter

Application:

Plumbing

Size:

1/2"

Connection Type:

CTS x NPS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy