Apply to be a TradeMaster!
Main product image of 1/2" x 1/2" OD BSPT Swivel Elbow
Magnifying glass
Hover image to zoom

1/2" x 1/2" OD BSPT Swivel Elbow

SKU:
PI091604S
Rating:
(0)
Q&A:
(0)
1/2" x 1/2" OD BSPT Swivel Elbow
Magnifying glass
Hover image to zoom
$8.75 each
BOX UP & SAVE 4%
$84.10 box of 10
$8.41 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
CTS Connection
Product Highlight: Size
1/2"

Description

–

The unique collet locking design firmly and securely holds the pipe in place without deforming the pipe or restricting flow. Fittings are corrosion resistant and fully demountable, improving system performance and reducing system downtime during maintenance. Manufactured in grey push-fit acetal copolymer, the fitting is suitable for foodstuff, potable liquids and inert gases. In accordance with the British Beer & Pub Association Code of Practice, fittings can also be used with N2/CO2 and mixed gas dispense lines, as well as air, pneumatic and vacuum applications. All John Guest fittings are manufactured and assembled in the UK.


Features:

  • Strong acetal copolymer fitting with nitrile O-Ring
  • Airtight connection with superior flow characteristics
  • Instant push-fit connection and demountable without tools
  • Secure collet cover prevents accidental disconnection
  • Suitable for air and pneumatics piping systems up to 10 bar
  • Ideal for air, inert gases and vacuum applications
  • Food grade fitting suitable for potable liquids
  • Compatible with soft metal or plastic pipe/tubing

Specs

–
Application:

Plumbing

Connection Type:

CTS

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy