Apply to be a TradeMaster!
Main product image of 3/8" OD White Plastic Half Cartridge (Acetal)
Magnifying glass
Hover image to zoom

3/8" OD White Plastic Half Cartridge (Acetal)

SKU:
PI2812W
Rating:
(1)
Q&A:
(0)
3/8" OD White Plastic Half Cartridge (Acetal)
Magnifying glass
Hover image to zoom
$1.18 each
In Stock
In Stock
Get 95 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: OD
3/8"
Product Highlight: Color
White
Product Highlight: Material
Acetal

Description

–
Plastic Half Cartridges have been designed to provide a simple, cost-effective method of integrating the Super Speedfit technology into a wide variety of original equipment. The cartridge requires low insert loads, making it suitable for many different housing materials.

Plastic Half Cartridges consist of three components: a collet gripper, an O-ring of food grade materials and a plastic body with stainless steel teeth molded into the circumference.

Customers should ensure cartridges are suitable for their applications, materials and operating conditions.

Includes
  • WHITE ACETAL COLLET, WHITE ACETAL BODY, and NITRILE O-ring.

Specs

–
OD:

3/8"

Color:

White

Material:

Acetal

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect! Exactly what I needed

Great price, great shipping, perfect order
Jen
Chicago IL
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy