Apply to be a TradeMaster!
Main product image of 3/8" OD Tube x 9/16"-24 UNEF JG Twist & Lock Speedfit Secure Male Compression Connector
Magnifying glass
Hover image to zoom

3/8" OD Tube x 9/16"-24 UNEF JG Twist & Lock Speedfit Secure Male Compression Connector

SKU:
PSEI0112U9
Rating:
(0)
Q&A:
(0)
3/8" OD Tube x 9/16"-24 UNEF JG Twist & Lock Speedfit Secure Male Compression Connector
Magnifying glass
Hover image to zoom
$5.46 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 3/8" x 3/8"
Product Highlight: Connection Type
NPTF Connection

Description

–
For connecting OD tubing sizes to female 3/8 in. compression threads on flexible supply lines. Makes installations quick and easy. JG Push-fit technology makes connecting tubing quick and easy. Manufactured with white polysulfone body and EPDM O-ring. Fitting threads easily onto female 3/8 in. compression threads to convert to push-fit. Used for supply lines on beverage and coffee equipment, water filtration and vending machine applications.

Specifications
  • Tube OD: 3/8 in.
  • Thread: 9/16–24 UNEF
  • For use with plastic or copper OD size tubing
  • Polysulfone body, EPDM O-ring
  • Quick and easy connection/disconnection
  • NSF61 listed
  • ASSE1061-2015
  • Working pressure and temperature: Max. 160 psi at 73° F & Max. 100 psi at 180° F

Specs

–
Connection Type:

NPTF

Size:

3/8"

3/8" x 3/8"

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy