Apply to be a TradeMaster!
1/2" CTS ID x 3/8" OD JG Twist & Lock Speedfit Reducing Coupler

1/2" CTS ID x 3/8" OD JG Twist & Lock Speedfit Reducing Coupler

SKU:
PSEI202012
Rating:
(0)
Q&A:
(0)
1/2" CTS ID x 3/8" OD JG Twist & Lock Speedfit Reducing Coupler
$7.94 each
BOX UP & SAVE 8%
$73.10 box of 10
$7.31 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/8", 1/2" x 3/8"

Description

–

Note: Pipe Inserts are required for heating applications (and recommended for plumbing applications) when making a connection to PEX (an insert is required for each end of the fitting being connected to PEX). These inserts are sold separately.


To connect two different size pipes. Speedfit push-fit fittings make joining Copper, PEX, CPVC easy. Incorporates Twist-to-Lock feature for added security. Connect Cooper, PEX or CPVC in any combination. Fast and easy to use - no tools, soldering, glue or clamps. Approved for behind-the-wall applications and can be used for permanent installations. Ideal for work in tight spaces. Can be disconnected without damage to tubing.


Features & Benefits: 

  • Twist-to-Lock Technology  
  • For use with Copper, PEX, and CPVC  
  • Compatible with Copper, PEX, CPVC in any combination  
  • No tools, soldering, glue or clamps  
  • Can be installed on wet lines.  
  • Approved for behind-the-wall applications with no access panel  
  • Can be disconnected as needed  
  • 25-yearwarranty
  • Working pressure and temperature:  
  • 160 psi at 73 Degrees F 
  • 100 psi at 180 Degrees F 
  • 80 psi at 200 Degrees F


NOTE: Speedfit fittings cannot be used on stainless steel pipe.

DO NOT USE FOR gas, fuel oil or compressed air applications.

Specs

–
Size:

1/2"

3/8"

1/2" x 3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy