Apply to be a TradeMaster!
Main product image of 1/2" CTS x 1/2" NPS ProLock Female Stem Adapter
Magnifying glass
Hover image to zoom
1/2" CTS x 1/2" NPS ProLock Female Stem Adapter
Magnifying glass
Hover image to zoom
$6.12 each
BOX UP & SAVE 10%
$55.10 box of 10
$5.51 each
In Stock
In Stock
Get 8 Fri, Oct 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Connection Type
CTS x NPS Connection

Description

–
ProLock Push-to-Connect Female Stem Adapters are the easiest and most dependable way to add a female threaded connection to another ProLock fitting and join Copper, PEX, or CPVC pipe in any combination with no solder, glue, or tools required. Simply insert the stem end of the female adapter into another ProLock fitting to add a female threaded connection.

Lead-free, Full flow, & UV Resistant. ProLock Twist-to-Lock fittings are suitable for hot and cold potable water and hydronic heating applications.

They have been specifically designed for the Professional Plumber. Code approved for behind-the-wall installations. 25-Years warranty.

Specifications:
160 psi @ 73°F, 100 psi @ 180°F, 80 psi @ 200°F

Specs

–
Product Type:

Female Adapter

Size:

1/2" x 1/2"

Connection Type:

CTS x NPS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy