Apply to be a TradeMaster!
Main product image of 3/8" x 9/16" 24UNEF Speedfit Secure Female Compression Connector
Magnifying glass
Hover image to zoom

3/8" x 9/16" 24UNEF Speedfit Secure Female Compression Connector

SKU:
PSEI6012U9
Rating:
(1)
Q&A:
(0)
3/8" x 9/16" 24UNEF Speedfit Secure Female Compression Connector
Magnifying glass
Hover image to zoom
$5.64 each
BOX UP & SAVE 9%
$51.60 box of 10
$5.16 each
In Stock
In Stock
Get 105 Tue, Jun 16
Order by today, receive Tuesday
Size
3/8" x 9/16"
3/8"3/8" x 9/16"
This item replaces: PSEI6012U9-US

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/8" x 9/16"
Product Highlight: Material
Polysulfone

Description

John Guest Speedfit Push-to-Connect Female Compression Connectors are manufactured from white polypropylene and equipped with EPDM O-rings utilizing John Guest's push-fit technology to make easy, reliable, leak-free connections. They have been developed to satisfy the compatibility needs for a wide range of applications and can be used on plastic or soft copper tubing. To make a connection, the tube is simply pushed in by hand; the unique John Guest collet locking system holds the tubing firmly in place. Disconnection is just as easy and requires no special tools.


Features

  • JG Speedfit technology provides a reliable, leak-free connection
  • Connects to copper, CPVC and PEX pipe in any combination
  • Simple to use with no tools, torches or glue required
  • Suitable for hot and cold potable water and hydronic heating applications
  • Approved for behind-wall use
  • 25-Years warranty
  • Lead-free, Full flow, & UV Resistant


Specifications:

  • 150 psi @ 70°F
  • 60 psi @ 140°F


Specs

Size:

3/8" x 9/16"

Material:

Polysulfone

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy it again

Great product, easy to use.
Dan
Lily, KY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy