Apply to be a TradeMaster!
Main product image of PSEI622838E-L ProLock Female Connector, 3/4" CTS x 1" NPS, Black
Magnifying glass
Hover image to zoom

PSEI622838E-L ProLock Female Connector, 3/4" CTS x 1" NPS, Black

SKU:
PSEI622838E-L
Rating:
(1)
Q&A:
(0)
PSEI622838E-L ProLock Female Connector, 3/4" CTS x 1" NPS, Black
Magnifying glass
Hover image to zoom
$13.24 each
In Stock
In Stock
Get 187 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1", 3/4", 1"
Product Highlight: Material
Polysulfone
Product Highlight: Connection Type
CTS x NPS Connection

Description

–

ProLock push-fit fittings make joining PE-RT, PEX, copper, and CPVC pipe to NPT threads easy. They incorporate Twist-to-Lock feature for added security. Fast and easy to use, no soldering, glue or clamps. Approved for behind-the-wall applications and can be used for permanent installations. Ideal for work in tight spaces. Can be disconnected without damage to tubing.



Features:

  • Twist-to-Lock Technology  
  • For use with PE-RT, PEX, copper, and CPVC pipe
  • No soldering, glue or clamps  
  • Can be installed on wet lines.  
  • Approved for behind-the-wall applications with no access panel
  • Can be disconnected (if needed) without tools  
  • 25-year_warranty


Specs

–
Connection Type:

CTS x NPS

Size:

3/4" x 1"

3/4"

1"

Material:

Polysulfone

Product Type:

Pipe Fitting

Type:

Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product - qty 2 per package - not a union

This is a 2 pack. Very easy to install if you have flexibility in your circuit. It's not a union. You need a little flexibility (about 1 1/2") to insert this in the waterline. The threaded member rotates (screws into place) but it doesn't move back like is needed for a union.
Dustin
KS
3 days ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy