Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Size
–

1/4" (1)
5/16" (1)
3/8" (1)

Review Score
–

(3)

Price Range
–

Under $1 (3)
$20 to $25 (1)

John Guest Repair Tools

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of Collet Locking Tool
Collet Locking Tool
SKU: ICLT-2
John Guest
SKU: ICLT-2
Brand: John Guest
(1)
$21.38 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Compare
Product Image of 1/4" OD Locking Clip
1/4" OD Locking Clip
SKU: PIC1808R
John Guest
SKU: PIC1808R
Brand: John Guest
(2)
$0.26 each
BOX UP & SAVE 8%
$24.00 box of 100
$0.24 each
In Stock
Get 1,290 by Mon, Nov 23
In Stock
Get 1,290 by Mon, Nov 23
Compare
Product Image of 5/16" OD Locking Clip
5/16" OD Locking Clip
SKU: PMC1808R
John Guest
SKU: PMC1808R
Brand: John Guest
$0.50 each
BOX UP & SAVE 20%
$40.00 box of 100
$0.40 each
In Stock
Get 647 by Wed, Nov 25
In Stock
Get 647 by Wed, Nov 25
Compare
Product Image of 3/8" Locking Clip
3/8" Locking Clip
SKU: PIC1812R
John Guest
SKU: PIC1812R
Brand: John Guest
(2)
$0.39 each
BOX UP & SAVE 5%
$37.00 box of 100
$0.37 each
In Stock
Get 4,714 by Mon, Nov 23
In Stock
Get 4,714 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About John Guest Repair Tools

John Guest Repair Tools are the release tools, locking clips, service kits, and slip adapters used to maintain and repair John Guest push-fit systems. The category includes locking clips in 1/4 inch, 5/16 inch, and 3/8 inch sizes, a 1/4 inch and 3/8 inch polypropylene service and repair kit, and ProLock slip adapters for damaged pipe. Spec matters on a repair, and the 3/4SCEP ProLock Slip Adapter is rated 160 psi at 73°F, 100 psi at 180°F, and 80 psi at 200°F. It works on copper, PEX, or CPVC pipe in any combination, so one fitting covers mixed-material runs. Water filtration techs, plumbers, and hydronic installers use these parts when a fitting has to come apart, stay locked, or be replaced without reworking the run. Matching each tool, clip, and adapter to the tube size and pipe material keeps a quick repair from turning into a callback.

Subcategories

  • Collet Release and Locking Tools: Collet release and locking tools work the collet on a John Guest push-fit fitting so tubing can be released or the collet can be set. The TSPITOOL is a collet locking and release tool listed for 1/4 inch and 3/8 inch tube. Water treatment techs use this style of tool during fitting swaps and line changes. Pick the tool by tube size first, since the collet it works has to match the fitting.
  • Locking Clips: Locking clips secure the collet in the locked position to prevent accidental disconnection of the tube. The PIC1808R is sized for 1/4 inch OD tube, the PMC1808R for 5/16 inch OD tube, and the PIC1812R for 3/8 inch tube. Installers add a clip only after the tubing is fully inserted, which prevents scraping the tube. Techs on filtration and appliance supply lines use clips as a fast backup on connections that must stay put.
  • Service and Repair Kits: Service and repair kits bundle common fittings and valves so one kit covers routine repairs. The KIT-ISRK is a white polypropylene push-fit kit for 1/4 inch and 3/8 inch tube that includes 92 of the most popular fittings and valves. The fittings are lead-free and use EPDM O-rings. Water filtration service techs use kits like it to handle common repairs on a call.
  • ProLock Slip Adapters: ProLock slip adapters repair burst or damaged pipe without altering or adding to existing pipe work. The 3/4SCEP is a 3/4 inch CTS slip adapter rated 160 psi at 73°F, 100 psi at 180°F, and 80 psi at 200°F. It joins copper, PEX, or CPVC with no solder, glue, or tools required. Plumbers and hydronic installers use ProLock fittings on hot and cold potable water and hydronic heating lines.

Buying Guide

Start with the job, then match the part. Identify whether the task is releasing a fitting, locking one in place, choosing a service kit, or repairing damaged pipe, because each points to a different subcategory.

When shopping John Guest Repair Tools for a service vehicle, think about repeat work. A kit such as the KIT-ISRK covers common 1/4 inch and 3/8 inch fittings for filtration work, while single clips and adapters fill gaps for specific callbacks.

For push-fit tube work, confirm the tube size before anything else. Locking clips are sized by tube, with the PIC1808R for 1/4 inch OD, the PMC1808R for 5/16 inch OD, and the PIC1812R for 3/8 inch. Match the clip or tool to the tube size listed on the product. Install clips only after the tubing is fully inserted so the tube is not scraped.

For pipe repair, check the pipe material and the operating conditions. The 3/4SCEP ProLock Slip Adapter is rated 160 psi at 73°F, 100 psi at 180°F, and 80 psi at 200°F, and it is usable on copper, PEX, or CPVC. Compare those numbers to the system before choosing it. Confirm the CTS size too, since 1/2 inch and 3/4 inch slip adapters are sold as separate models. Check the model number against the fitting already installed, and verify specs on the product page before ordering.

Frequently Asked Questions

What's included in John Guest repair tools?

John Guest Repair Tools cover collet release and locking tools, locking clips, polypropylene service kits, and ProLock slip adapters. Locking clips are sized for 1/4 inch OD (PIC1808R), 5/16 inch OD (PMC1808R), and 3/8 inch (PIC1812R) tube. Check the listing for the models you need.

What does a John Guest locking clip do?

A John Guest locking clip secures the collet in the locked position to prevent accidental disconnection of the tube. Install the clip only after the tubing is fully inserted, since earlier placement can scrape the tube. The PIC1812R is the 3/8 inch size.

Can a John Guest ProLock slip adapter repair a burst pipe?

Yes, John Guest ProLock slip adapters are designed to repair burst or damaged pipe without altering or adding to existing pipe work. The 3/4SCEP is usable on copper, PEX, or CPVC in any combination, with no solder, glue, or tools required. Confirm the pipe size and system conditions first.

What are the pressure and temperature ratings on the 3/4SCEP slip adapter?

The 3/4SCEP ProLock Slip Adapter from the John Guest Repair Tools category is rated 160 psi at 73°F, 100 psi at 180°F, and 80 psi at 200°F. ProLock fittings are suitable for hot and cold potable water and hydronic heating applications. Check the system's operating pressure and temperature against those ratings before installing.

What's in the John Guest KIT-ISRK service kit?

The KIT-ISRK is a white polypropylene push-fit service and repair kit for 1/4 inch and 3/8 inch tube. It includes 92 of the most popular fittings and valves, which are lead-free and use EPDM O-rings. John Guest Repair Tools like this kit suit water filtration service work.

Didn't find what you're looking for? 
Let us know
.