Apply to be a TradeMaster!
Main product image of Carlin EZ-1 Burner for use w/ JW6-F507 Oil Fired Water Heaters
Magnifying glass
Hover image to zoom

Carlin EZ-1 Burner for use w/ JW6-F507 Oil Fired Water Heaters

Brand:
John Wood
SKU:
96983AJW507
Rating:
(0)
Q&A:
(0)
Carlin EZ-1 Burner for use w/ JW6-F507 Oil Fired Water Heaters
Magnifying glass
Hover image to zoom
$696.57 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: BTU Input
70000 to 364000 BTUs
Product Highlight: Voltage
120v
Product Highlight: RPM
3450 RPM

Description

–
The EZ Series of advanced oil burners combines Carlin’s 70+ years of proven burner technology and reliability with our premium line of controls and high quality components to deliver ultraquiet operation, trusted durability and unmatched performance.

Product Features
  • State-of-the-art Pro-X Primary Control and Ignitor
  • Bio Fuel Compatible (up to B20)
  • Unsurpassed 5-year Warranty
  • EZ Design – Developed with the Tech in mind for simplified setup and servicing
  • OEM Specifications – Factory set to individual OEM requirements for straightforward installs and optimal appliance performance
  • Quiet Operation – Engineered for smooth light-off, combustion and minimal burner noise
  • CAP System Compatible – Provides direct combustion air to the appliance while staying code compliant
  • Stainless Steel Nozzle Lines – For EZ Oil line alignment and attachment
  • Suntec “B” Fuel Pumps – With latest advancements for optimal performance with today’s fuels
Product Specifications
  • Input: 0.50 to 2.6 GPH, 70,000 to 364,000 BTUH
  • Fuels: No. 1 or No. 2 Fuel oil, Bio blends not exceeding B20
  • Electrical: Power – 120 vac/60 hz/1-phase, Motor (PSC) – 1/7 hp, 3450 rpm
  • Ignition: Carlin Pro-X 45000 solid state electronic ignitor, Ignition voltage – 19,000 volts
  • Control: Carlin Pro-X 70200 diagnostic oil primary control
  • Operating Temperature Limits: Maximum ambient – 140°F (60°C)
  • Agencies: UL Listed (US & Canada)

Specs

–
Fuel Type:

Oil

BTU Input:

70000 to 364000

Voltage:

120v

Phase:

1

RPM:

3450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy