Apply to be a TradeMaster!
Main product image of 80 Gallon Commercial Storage Tank
Magnifying glass
Hover image to zoom

80 Gallon Commercial Storage Tank

Brand:
John Wood
SKU:
CST-80
Rating:
(0)
Q&A:
(0)
80 Gallon Commercial Storage Tank
Magnifying glass
Hover image to zoom
CST-80 has been discontinued
Discontinued June 17, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Capacity (Gallons)
80 Gallons
Product Highlight: Height (Inches)
60.25" Height
Product Highlight: Diameter (Inches)
24" Diameter

Description

–
Our line of commercial hot water recirculating storage tanks are available in 80 and 119 US gallon models, jacketed and insulated or bare and enamel painted. Manufactured with ease of installation in mind, connections are simplified for large recirculating water lines, while the tanks come complete with easily accessible openings for a 1 inch T&P valve and a 3/4 inch aquastat.

Product Features
  • Equipped with multiple anode rods for long life
  • Conveniently located handhole cleanout
  • Factory installed 2" dielectric nipples and brass drain valve on insulated models
  • Front inlet and outlet for recirculation
  • 2" CFC-free foam insulation on jacketed models
  • Exclusive TankSaver technology helps impede corrosion and prolongs the life of the tank

Specs

–
Product Type:

Storage Tank

Capacity (Gallons):

80

Height (Inches):

60.25"

Diameter (Inches):

24"

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need