Shop Limited Time Deals
Main product image of 32 Gal. Tall Residential Oil-Fired Center Flue Tank Water Heater (Burner Sold Separately)
Magnifying glass
Hover image to zoom

32 Gal. Tall Residential Oil-Fired Center Flue Tank Water Heater (Burner Sold Separately)

Brand:
John Wood
SKU:
JW6-F307
Rating:
(1)
Q&A:
(0)
32 Gal. Tall Residential Oil-Fired Center Flue Tank Water Heater (Burner Sold Separately)
Magnifying glass
Hover image to zoom
JW6-F307 has been discontinued
Discontinued February 23, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Fuel Type
Oil
Product Highlight: Capacity (Gallons)
32 Gallons
Product Highlight: Connection Type
NPT Connection
Product Highlight: Connection Size
3/4" Connection

Description

Please note, this water heater requires the separate purchase of the Carlin EZ 1 Burner (96986AJW307).

Complete with our exclusive TankSaver technology, an innovation that impedes corrosion and extends tank life, John Wood oil-fired water heaters also feature a universal mounting design that fits most burners. Its ceramic fiber combustion chamber maximizes heat retention, while its immersion-type aquastat allows for precise water temperature control. Our oil-fired water heaters are available in center flue, as well as a direct vent model that is suitable for combination potable water and space heating.

Product Features
  • Suitable for combination applications, potable water and space heating
  • Supplied with a blocked flue safety switch
  • Glass-lined inner tank and sacrificial magnesium anodes extend tank life
  • Ceramic fiber combustion chamber maximizes heat retention
  • Universal mounting design fits most burners

Specs

Fuel Type:

Oil

Application:

Residential

Capacity (Gallons):

32

Connection Type:

NPT

Connection Size:

3/4"

BTU (Max):

105000

BTU (Min):

84000

Energy Factor:

0.62

Features:

Center Flue

Approvals:

NAECA III

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I am very pleased this water heater

I had the same brand and model # here in my house for over 22 years. It was still working great. I only replaced it because of it's age, (was worried about it having problems being that old). Most heaters last 8-10 years.
Dan
Lycoming Co. In Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?