Apply to be a TradeMaster!
Main product image of 40 Gallon Storage Booster Tank
Magnifying glass
Hover image to zoom

40 Gallon Storage Booster Tank

Brand:
John Wood
SKU:
JWSB-40
Rating:
(3)
Q&A:
(0)
40 Gallon Storage Booster Tank
Magnifying glass
Hover image to zoom
$1,323.56 each
In Stock
In Stock
Get 10 Tue, Oct 13 - Mon, Oct 19

Lift Gate

–
This product weighs 98 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
50" Height
Product Highlight: Diameter (Inches)
20-1/2" Diameter

Description

–
John Wood Storage Booster Tanks provide the hot water storage capacity that is required to support high-demand applications including combination hot water and space heating applications.

Product Features
  • Available in 40, 50, and 80 gallon capacities to meet the hot water requirements of modern households
  • Meets the R12.5 minimum thermal insulation requirements of the U. S. Department of Energy
  • Glass-lined inner tanks for long life
  • Automatic temperature control through adjustable thermostat

Specs

–
Product Type:

Storage Tank

Capacity (Gallons):

40

Water Connection Type:

NPT

Height (Inches):

50"

Diameter (Inches):

20-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 3 reviews
67% would recommend this product
3
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
67%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Not recommended

Leaked next day
Martin Arnaudov
California
3 years ago
Was this review helpful to you?

40 Gallon Storage Booster Tank

My 16-year-old SYSTEM 2000 hot water storage tank finally started to leak, and this was almost a direct replacement. The only thing I had to do was get smaller blocks to put it on because the bottom inlet was higher up than the old one. Other than that it matched up perfectly. I would give it five stars but I'm only giving four because whenever they filled it with insulation, they didn't put the outside shell/cover on perfectly so everything is twisted a little bit clockwise as well as the hot water outlet on top is a little bent and not straight. Both my old and this new one was set at 120° and this water comes out way way scolding hotter now so probably more efficient as well!!
JD
Rochester, NH
3 years ago
Was this review helpful to you?

Ok but...

I had to replace my 20 year old System 2000 80 gallon tank quickly. I chose the John Wood because it was a narrow tank and would be delivered quickly. I opted to go down to a 40 because 80 was way too much for my family. Wasted alot of oil over the years to keep those 80 gallons hot. Anyway, installation was pretty simple and it works fine. I have one gripe, the T&P port is bent slightly downward so when the discharge pipe is screwed into the T&P, the pipe is against the tank. Longevity is the question. My original tank lasted 20 years so I must have good water, there was no anode rod in it but this tank has one so I hope to get as many years out of this tank.
zoom3888
Long Island, NY
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy