Apply to be a TradeMaster!
Main product image of 80 Gallon Storage Booster Tank
Magnifying glass
Hover image to zoom

80 Gallon Storage Booster Tank

Brand:
John Wood
SKU:
JWSB-80
Rating:
(0)
Q&A:
(0)
80 Gallon Storage Booster Tank
Magnifying glass
Hover image to zoom
$2,051.80 each
In Stock
In Stock
Get 4 Mon, Nov 30 - Fri, Dec 4

Lift Gate

–
This product weighs 175 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
80 Gallons
Product Highlight: Height (Inches)
60.5" Height
Product Highlight: Diameter (Inches)
24" Diameter

Description

–
John Wood Storage Booster Tanks provide the hot water storage capacity that is required to support high-demand applications including combination hot water and space heating applications.

Product Features
  • Available in 40, 50, and 80 gallon capacities to meet the hot water requirements of modern households
  • Meets the R12.5 minimum thermal insulation requirements of the U. S. Department of Energy
  • Glass-lined inner tanks for long life
  • Automatic temperature control through adjustable thermostat

Specs

–
Product Type:

Storage Tank

Capacity (Gallons):

80

Water Connection Type:

NPT

Height (Inches):

60.5"

Diameter (Inches):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy