Apply to be a TradeMaster!
Main product image of 3/8" NPT Pneumatic Coalescing Oil Filter (10 SCFM)
Magnifying glass
Hover image to zoom

3/8" NPT Pneumatic Coalescing Oil Filter (10 SCFM)

SKU:
A-4000-1048
Rating:
(0)
Q&A:
(0)
3/8" NPT Pneumatic Coalescing Oil Filter (10 SCFM)
Magnifying glass
Hover image to zoom
$478.01 each
In Stock
In Stock
Get 14 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
Threaded Connection

Description

–
The A-4000 Series Oil Removal and Pressure Reducing Stations (see Figs. 1 through 4) are available in single or dual PRV models in 10 or 20 SCFM (4.7 or 9.4 L/s) maximum flow capacities. In addition, each unit features a four-way bypass valve, coalescing and activated charcoal oil removing filters, and is completely piped with copper tubing which reduces friction, allows higher flow rates, and meets fire codes in mechanical equipment rooms. The filter combination removes both oil aerosols and vapors to provide clean, oil free air for pneumatic control systems. All models provide maximum performance for a period of one year at which time the coalescing and activated charcoal filter elements will need to be replaced. Gauges are provided to monitor system operations and performance. All models can provide filtered, high pressure air to remote PRV stations. All models have a maximum input pressure rating of 150 PSIG (1050 kPa) and an upper temperature limit of 120°F (52°C).

Specs

–
Size:

3/8"

Connection Type:

Threaded

Product Type:

Filter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy