Apply to be a TradeMaster!
Main product image of 3/8" Pressure Regulator w/ Bracket, Gauge & Valve
Magnifying glass
Hover image to zoom

3/8" Pressure Regulator w/ Bracket, Gauge & Valve

SKU:
A-4000-138
Rating:
(1)
Q&A:
(0)
3/8" Pressure Regulator w/ Bracket, Gauge & Valve
Magnifying glass
Hover image to zoom
$456.38 each
In Stock
In Stock
Get 11 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"

Description

–
The A-4000-138 Remote-Mounted 3/8 in. Pressure-Reducing Station comes completely assembled with a wall mounting bracket, 0 to 30 psig gauge, safety relief valve, and 3/8 in. O.D. compression elbow fittings on the high- and low-pressure sides. The desired output pressure can be easily adjusted between 0 and 30 psig using the black knob. The factory-set safety relief valve relieves overpressures exceeding 25 psig (175 kPa). Pressure adjustments up to 50 psig (350 kPa) can be made; however, the 0 to 30 psig gauge must be replaced with one having a higher scale, and the safety relief valve must be readjusted to the required higher value. Designed to handle input pressures up to 300 psig (2,100 kPa) at air flows exceeding 20 scfm (9.4 l/s), this pressure-reducing station regulates an output pressure within a 0.2 psi (1.4 kPa) variation with a 20 psi (140 kPa) variation in input pressure.

Features:
  • wall mounting bracket
  • 0 to 30 psig gauge
  • adjustable pressure knob
  • pressure relief valve factory set at 25 psig; adjustable if required
  • 3/8 in. O.D. compression elbow fittings on the high and low pressure sides

Specs

–
Size:

3/8"

Product Type:

Miscellaneous

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Right product

Right product, right price, fast delivery.
Dan60
Oshkosh, WI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy