Apply to be a TradeMaster!
Main product image of Remote Bulb Temperature Control w/ 6' Capillary (-30 to 100F)
Magnifying glass
Hover image to zoom

Remote Bulb Temperature Control w/ 6' Capillary (-30 to 100F)

SKU:
A19ABA-45C
Rating:
(1)
Q&A:
(1)
Remote Bulb Temperature Control w/ 6' Capillary (-30 to 100F)
Magnifying glass
Hover image to zoom
$97.20 each
In Stock
In Stock
Get 10 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
100°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Differential
Adjustable

Description

–
Johnson Controls A19 Series temperature controls are designed to cover a broad range of uses for heating and general purpose requirements. Controls have SPST contacts which close on temperature increase or they may be supplied in single-pole, double-throw contact action. Various control ranges are available to cover working temperatures from -30 to 550° F (-34 to 288° C). Closed tank fittings and bulb wells are available for immersion applications. These controls are designed to cover a broad range of general purpose operating temperature control applications in the refrigeration, air conditioning and heating field with a minimum number of models. Typical applications are: frozen food cases, display cases, beverage coolers, milk coolers, walk-in boxes, water chillers, etc.

Specs

–
Capillary Length:

6'

Application:

Remote Bulb Temperature

Min Temp (F):

-30°F

Max Temp (F):

100°F

Action:

SPST

Differential:

Adjustable

Bulb Size:

3/8" x 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

very good

good parts and fast service great
francisco
athens tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I just bought the A19ABA-45C, the problem is I need it to work just the opposite. I want it to close when the temp falls instead of opens. What stat can I buy, the range I want to operate is closes at 32 deg and open at 36.

Asked by david 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

according to the spec sheet thats what the control does. it opens on temp rise.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy