Apply to be a TradeMaster!
Main product image of Remote Bulb Temperature Control (-30 to 100F)
Magnifying glass
Hover image to zoom

Remote Bulb Temperature Control (-30 to 100F)

SKU:
A19BBC-2
Rating:
(0)
Q&A:
(1)
Remote Bulb Temperature Control (-30 to 100F)
Magnifying glass
Hover image to zoom
A19BBC-2 has been discontinued
Discontinued August 1, 2010
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Temperature Control (-30 to 100F)
SKU:A19BBC-2C
(8)
Order by today, receive 26 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Differential
Adjustable

Description

Johnson Controls A19 Series temperature controls are designed to cover a broad range of uses for heating and general purpose requirements. Controls have SPST contacts which open on temperature increase or they may be supplied in single-pole, double-throw contact action. Various control ranges are available to cover working temperatures from -30 to 550° F (-34 to 288° C). Closed tank fittings and bulb wells are available for immersion applications. These controls are designed for open low and open high applications. Where critical or high value products are to be maintained within a specific temperature differential, a single control should not be applied to function as both an open low and open high control. In these applications, a separate backup control with alarm contacts should be wired to indicate when the back-up control operates.

Specs

Operating Temp Range:

-30 to 100F

Application:

Cooling

Differential:

Adjustable

Action:

SPDT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: WHAT IS THE DIFFERENTAL MIN AND MAX

Asked by Ralph 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The unit has a 3-12 degree differential.

Was this review helpful to you?