Apply to be a TradeMaster!
Main product image of Temperature Control (-30 to 100F)
Magnifying glass
Hover image to zoom
Temperature Control (-30 to 100F)
Magnifying glass
Hover image to zoom
$154.67 each
In Stock
In Stock
Get 33 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
100°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Differential
Adjustable

Description

–
Johnson Controls A19 Series temperature controls are designed to cover a broad range of uses for heating and general purpose requirements. Controls have SPST contacts which open on temperature increase or they may be supplied in single-pole, double-throw contact action. Various control ranges are available to cover working temperatures from -30 to 550° F (-34 to 288° C). Closed tank fittings and bulb wells are available for immersion applications. These controls are designed for open low and open high applications. Where critical or high value products are to be maintained within a specific temperature differential, a single control should not be applied to function as both an open low and open high control. In these applications, a separate backup control with alarm contacts should be wired to indicate when the back-up control operates.

Specs

–
Application:

Cool Only

Min Temp (F):

-30°F

Max Temp (F):

100°F

Differential:

Adjustable

Action:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 8 reviews
86% would recommend this product
4.75
out of 8 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
13%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Exact replacement

Perfect fit to repair 45 year old carrier rooftop air handler.
Bushman
Central New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Been seeing a high premature failure rate.

We have been seeing very high failure rates on these units. Switched to the digital style, a little more wiring, no failures so far.
Andy
Wagontown
2 years ago
Was this review helpful to you?

OEM Replacement

Easy replacement. Was in stock at right price. Shipped quick, great service. Thanks
UMC
Rydal, Ga.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

one need one as stock best price i have found.

walk-in freezers on need heat some where.
HVACR Tech
Memphis , TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great original manufacture product

Fantastic price, easy to install, just like original.
Norm
San Pedro ca
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a great product for my customer.

My customer uses this in their manufacturing plants and have only had great things to say about this product and have plans to use more in the future when they open up new plants.
Juan
Brookings SD
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for many applications.

We use these thermostats for a variety of uses. Anyone in the climate control industry knows that if the thermostat is not working, you are! These t-stats typically fail due to operator error. I thuroughly recommend. Thanks PexSupply for quick shipment and affordable pricing. chicompanies.com
Construction Heaters Inc.
Denver, CO.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

use in frezzer insted of a19abc-2c
john
clevland,oh
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what are the diff temps?? 5 degrees??

Asked by dobby 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Dobby. This temperature control has an adjustable differential between 3 and 12 degrees F.

Was this review helpful to you?

Q: how to adjust differentials in A19BBC2? th arnold

Asked by arnold 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

There is a lever that can be adjusted under the cover.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy