Apply to be a TradeMaster!
Main product image of Remote Bulb Temperature Control (0 to 150F)
Magnifying glass
Hover image to zoom
Remote Bulb Temperature Control (0 to 150F)
Magnifying glass
Hover image to zoom
A19KNC-1 has been discontinued
Discontinued August 30, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
Remote Bulb Temperature Control SPDT, Fixed Differential (0-Degree (F) to 150-Degree (F))
SKU:A19QSC-1C
(1)
Order by 6PM, receive 11 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
0°F Min Temp
Product Highlight: Differential
5°F

Description

Johnson Controls A19 industrial thermostat is a wide range temperature control with rainproof enclosure, single-pole, double-throw (SPDT) switch, and 5F° fixed differential.

Features:
  • Rugged steel enclosure
  • Liquid filled sensing element (provides uniform control)


Applications: Use for refrigeration, air conditioning, and heating applications that require a NEMA 4 watertight and dusttight enclosure

Specs

Application:

Remote Bulb Temperature

Max Temp (F):

150°F

Min Temp (F):

0°F

Differential:

5°F

Action:

SPDT

Enclosure Type:

NEMA 4

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm