Apply to be a TradeMaster!
Main product image of Remote Bulb Temperature Control SPDT, Fixed Differential (0-Degree (F) to 150-Degree (F))
Magnifying glass
Hover image to zoom

Remote Bulb Temperature Control SPDT, Fixed Differential (0-Degree (F) to 150-Degree (F))

SKU:
A19QSC-1C
Rating:
(1)
Q&A:
(0)
Remote Bulb Temperature Control SPDT, Fixed Differential (0-Degree (F) to 150-Degree (F))
Magnifying glass
Hover image to zoom
$197.76 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
0°F Min Temp
Product Highlight: Temperature Range (F)
0°F to 150°F

Description

–
The A19 Temperature Control is a remote bulb temperature control with a watertight NEMA 4X enclosure. Refer to the A19 Series Hot Water Heating Controls Well Immersion Product Bulletin (LIT-125025) for important product application information.

Features
  • watertight gasketed thermoplastic enclosure that meets NEMA 4X specifications
  • concealed setpoint adjustment


Repair Information If the A19 Temperature Control with NEMA 4X Enclosure (Remote Bulb) fails to operate within its specifications, replace the unit. For a replacement control, contact the nearest Johnson Controls® representative.

Applications
  • cooling tower sump heaters
  • control of heating or ventilating equipment

Specs

–
Voltage:

120v

Application:

Portable Heater

Action:

Opens on rise

Capillary Length:

None

Temperature Range (F):

0°F to 150°F

Min Temp (F):

0°F

Max Temp (F):

150°F

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I needed.

Worked perfect for the cooling tower we needed it for. Will buy again for the other (4) cooling towers.
GW
DFW Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy