Apply to be a TradeMaster!
Main product image of A25 Warm Air Limit Control w/ Manual Reset (25 to 215F)
Magnifying glass
Hover image to zoom

A25 Warm Air Limit Control w/ Manual Reset (25 to 215F)

SKU:
A25AN-1C
Rating:
(1)
Q&A:
(0)
A25 Warm Air Limit Control w/ Manual Reset (25 to 215F)
Magnifying glass
Hover image to zoom
$212.22 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
215°F Max Temp
Product Highlight: Min Temp (F)
25°F Min Temp
Product Highlight: Switch Action
SPST
Product Highlight: Temperature Range (F)
25°F to 215°F

Description

–

Note: If using A25AN-1C to replace E-2350 please note sleeve around element is shorter.


The A25 warm air control locks out on a temperature increase to the control set point. Manual reset is required before the electrical contacts can be reclosed. The A25 is normally located in a return air duct and is wired to shut down air conditioning or ventilating fans when the temperature of the air becomes excessively hot.


Features:

  • Concealed Screwdriver Slot
  • trip-free reset lever does not permit restarting until the reset lever is manually released
  • the rod and tube type sensing element provides positive control action

Specs

–
Product Type:

Limit Control

Switch Action:

SPST

Temperature Range (F):

25°F to 215°F

Max Temp (F):

215°F

Min Temp (F):

25°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Control

This control did exactly what I needed it to.
Brian
Boston,MA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy