Apply to be a TradeMaster!
Main product image of A28 2-Stage Temp Control w/ Adjustable Interstage Differential (-30°F to 100°F)
Magnifying glass
Hover image to zoom

A28 2-Stage Temp Control w/ Adjustable Interstage Differential (-30°F to 100°F)

SKU:
A28AA-29C
Rating:
(0)
Q&A:
(1)
A28 2-Stage Temp Control w/ Adjustable Interstage Differential (-30°F to 100°F)
Magnifying glass
Hover image to zoom
$280.95 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
100°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Switch Action
SPDT
Product Highlight: Temperature Range (F)
-30°F to 100°F

Description

–
The A28 Series are two stage temperature controls that incorporate a liquid filled sensing element.

Features:
  • Wide temperature ranges available
  • Constant differential throughout the entire range
  • SPDT snap-acting switches
  • Unaffected by changes in barometric pressure
  • Unaffected by cross ambient conditions
  • Compact enclosurevariety of sensing element styles

Specs

–
Product Type:

Temperature Control

Max Temp (F):

100°F

Min Temp (F):

-30°F

Temperature Range (F):

-30°F to 100°F

Bulb Size:

3/8" x 4"

Capillary Length:

8"

Switch Action:

SPDT

Application:

Temperature Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does the A28AA-29C come with the 8' long capillary tube and bulb. I'm using it to sense temperature in a duct?

Asked by joh 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, A28AA-29C has the 8' capillary.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy