Apply to be a TradeMaster!
Main product image of SPST Temperature Reset Control, Dual Scale with Master Reset Sensor
Magnifying glass
Hover image to zoom

SPST Temperature Reset Control, Dual Scale with Master Reset Sensor

SKU:
A350RS-1C
Rating:
(3)
Q&A:
(0)
SPST Temperature Reset Control, Dual Scale with Master Reset Sensor
Magnifying glass
Hover image to zoom
$718.57 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
SPST Temperature Reset Control, Dual Scale with Master Reset Sensor

Features:
  • Designed to raise or lower temperature of supply water or air based on proportionate rise or drop in temperature at the master sensor
  • Use as a stand alone device or with plug-in accessory modules
  • A99BC-25C Master and A99BB-300C Supply sensors included
  • Adjustable master reset set-point (40°F to 70°F), minimum relay on-time selection (jumper selectable: OFF, 1, 2 or 3 minute), adjustable minimum (50°F to 160°F) and maximum (160°F to 220°F) supply temperature and selectable warm weather shutdown temperature (jumper selectable: OFF, 60, 64, 68 or 72°F)
  • Switch action: SPST, N.O.

Specs

–
Product Type:

Control Assembly

Switch:

SPST

Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Replacement PTC Sensor with 9-3/4" Silicon Cable Leads
SKU: A99BC-25C
Johnson Controls
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.67 out of 3 reviews
100% would recommend this product
3.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

This JCI controls product

This JCI controls product was defective. Will be returning it back to the supplier
Ryan
Pasadena
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

Replaced a 12 year old unit that failed. The new temperature controller fit and operated perfectly.
Ed07004
Fairfield, NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Choice Temp Controller

This device is simple, compact, powerful and I've never had a customer complaint from this product in over 5 years!
Mark," Aquaman"
Chicago
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy