Shop Resideo Sale
Main product image of Single Stage Digital Temperature Control w/ 13' Leads (120/240V SPDT)
Magnifying glass
Hover image to zoom

Single Stage Digital Temperature Control w/ 13' Leads (120/240V SPDT)

SKU:
A421ABC-04C
Rating:
(0)
Q&A:
(1)
Single Stage Digital Temperature Control w/ 13' Leads (120/240V SPDT)
Magnifying glass
Hover image to zoom
$132.37 each
In Stock
In Stock
Get 2 Thu, Nov 12
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp

Description

–
Electronic Single Stage Temperature Control, 120/240 VAC, UL TYPE 1, IP20, SPDT, 4M (13') Temperature Sensor

Specs

–
Product Type:

Temperature Control

Voltage:

120v

Enclosure Type:

NEMA-1

Options:

Comes with Sensor

Application:

Temperature Control

Min Temp (F):

-40°F

Max Temp (F):

212°F

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this unit come with a power cord?

Asked by Eric 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, the A421ABC-04C would have to be hardwired.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy