Apply to be a TradeMaster!
Main product image of Single Stage Digital Temperature Control w/ 19-1/2' Leads (120/240V SPDT)
Magnifying glass
Hover image to zoom

Single Stage Digital Temperature Control w/ 19-1/2' Leads (120/240V SPDT)

SKU:
A421ABC-06C
Rating:
(5)
Q&A:
(1)
Single Stage Digital Temperature Control w/ 19-1/2' Leads (120/240V SPDT)
Magnifying glass
Hover image to zoom
$125.20 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp

Description

–
Electronic Single Stage Temperature Control, 120/240 VAC, UL TYPE 1, IP20, SPDT, 6M (19'-6") Temperature Sensor

Specs

–
Product Type:

Temperature Control

Voltage:

120v

Enclosure Type:

NEMA-1

Max Temp (F):

212°F

Min Temp (F):

-40°F

Options:

Comes with Sensor

Lead Wire Length:

19-1/2 Feet

Application:

Temperature Control

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" x 1-1/4" x 3/4" CxCxC Reducing Tee
SKU: 32874
Elkhart
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Great Product and Quick turnaround

Already installed and functioning flawlessly as expected
Paco
New England
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

we have used this product a few times and works very well for water temp and also as a t sta for a shop area
water guy
Bethel pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Easy to program
Suuny
Md
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service !!

Great price, quick shipping. Exactly what I was looking for !!!
Kontracteur
Catskill Mountains
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I purchased 3 of these!

I have one attached to my solar roof to turn on the pumps when the sun reaches the right temperature. I have one to control pumping hot water to radiant heat on the first floor and a second for the second floor. They are easy to hook up, reliable and work great!
Dom
Harrisburg PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you choose a specific range of heat for the water temp?

Asked by Ty 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The temperature control range is -40 to 212°F and the high and low temperature setpoint adjustment stops allow you to set up your application for your desired range of adjustment.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy