Apply to be a TradeMaster!
Main product image of Electronic Temperature Control with Plug In Cord, Display, and Nema 1 (120 VAC)
Magnifying glass
Hover image to zoom

Electronic Temperature Control with Plug In Cord, Display, and Nema 1 (120 VAC)

SKU:
A421ABG-02C
Rating:
(2)
Q&A:
(0)
Electronic Temperature Control with Plug In Cord, Display, and Nema 1 (120 VAC)
Magnifying glass
Hover image to zoom
$174.43 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp

Description

–
Electronic Single Stage Temperature Control, 120/240 VAC, UL TYPE 1, IP20, SPDT, with 12 amp power cords, 2M (6'-6") Temperature Sensor

Specs

–
Product Type:

Temperature Control

Voltage:

120v

Enclosure Type:

NEMA-1

Options:

Comes with Sensor

Application:

Temperature Control

Min Temp (F):

-40°F

Max Temp (F):

212°F

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

works great, is a good upgrade from the original
Michael
AR - Arkansas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buys this again

Used it for my wood furnace. Works great!!!
Bird
Baltimore, Md
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy